Dixon Valve & Coupling
RSTB5
King 316 Stainless Steel Beveled End Combination Nipple
Item #102183467
-
Prop 65
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Size | 3/4 in, 19 mm |
| Material | 316 Stainless Steel |
| Size Designation | 3/4 in |
| Connection | Beveled |
| Pipe O.D. | 26.7 mm |
| Weight | 0.22 LB |
-
Prop 65

