Skip to content Skip to navigation menu
King Crimp® Stainless Steel Nipple Grooved End

RSTV20CS

King Crimp® Stainless Steel Nipple Grooved End
Item #102402772
  • 316 Stainless Steel Material
King Crimp® Stainless Steel Nipple Grooved End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Material

features

  • There are two grooves on the crimp style King Combination nipples The second groove is the roll stamp groove which has the part number and call Dixon stamped on it This groove is a smooth concentric groove so that the stamp can be legible.
End Type Grooved
Material 316 Stainless Steel
Weight 1.13 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison