- 2 in Size
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Size Designation | 2 in |
| Material | 316 Stainless Steel |
| Connection | Grooved |
| Size | 2 in, 50 mm |
| Weight | 1.1 LB |
-
Prop 65


