Dixon Valve & Coupling
RSTV35
King 316 Stainless Steel Grooved End Combination Nipple
Item #101952958
-
Prop 65
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Size | 3 in, 75 mm |
| Material | 316 Stainless Steel |
| Connection | Grooved |
| Size Designation | 3 in |
| Weight | 2.55 LB |
-
Prop 65

