Dixon Valve & Coupling
RSTV40
King 316 Stainless Steel Grooved End Combination Nipple
Item #101917295
-
Prop 65
- 316 Stainless Steel Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Connection | Grooved |
| Size Designation | 4 in |
| Size | 4 in, 100 mm |
| Material | 316 Stainless Steel |
| Weight | 4.638 LB |
-
Prop 65

