Dixon Valve & Coupling
RTCA30
Railroad Tank Car Connection x 20° Cam & Groove Adapter
Item #101931749
-
Prop 65
- 316 Stainless Steel Railroad Tank Car Conection
- Size 3"
features
- Swivel nut has standard 5 Railroad Tank Car thread
| Seal | Nitrile Rubber |
| Size | 3 in |
| Swivel Thread List | Railroad Tank Car |
| Material | 316 Stainless Steel |
| Angle | 120 degrees |
| Size Designation | 3 in |
| Adapter Size | 3 in |
| Seal Material | Buna-N |
| Fitting Description | Tank Car Connection |
| End Type | Railroad Tank |
| Swivel Thread Size | 5 in |
| Connection Type | Railroad Tank Car Conection |
| Weight | 8.44 LB |
-
Prop 65

