Skip to content Skip to navigation menu
King Plated Iron Short Shank Suction Male Coupling

S10

King Plated Iron Short Shank Suction Male Coupling
Item #103565361
  • Plated Iron Material
King Plated Iron Short Shank Suction Male Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Plated Iron Material

applications

  • For suction or discharge of water
Male Thread Size 1 in
Male Thread NPSM
Type Male
Material Plated Iron
Weight 0.28 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison