Dixon Valve & Coupling
S15
King Plated Iron Short Shank Suction Male Coupling
Item #101880595
-
Prop 65
- Plated Iron Material
applications
- For suction or discharge of water
| Male Thread | NPSM |
| Material | Plated Iron |
| Male Thread Size | 1 1/4 in |
| Type | Male |
| Weight | 0.418 LB |
-
Prop 65

