Dixon Valve & Coupling
S17
King Plated Iron Short Shank Suction Female Coupling
Item #101893009
-
Prop 65
- Plated Iron Material
applications
- For suction or discharge of water
| Material | Plated Iron |
| Female Thread | NPSM |
| Component Material | Plated Iron Nut |
| Female Thread Size | 1-1/4 in |
| Seal | Rubber |
| Type | Female |
| Weight | 0.47 LB |
-
Prop 65

