Dixon Valve & Coupling
S22
King Plated Iron Short Shank Suction Female Coupling
Item #101881757
-
Prop 65
- Plated Iron Material
applications
- For suction or discharge of water
| Component Material | Plated Iron Nut |
| Material | Plated Iron |
| Female Thread | NPSM |
| Female Thread Size | 1 1/2 in |
| Type | Female |
| Seal | Rubber |
| Weight | 0.58 LB |
-
Prop 65

