Dixon Valve & Coupling
S33
King Plated Iron 1 in Short Shank Suction Hose Coupling
Item #103565461
-
Prop 65
- 1 in Thread Size
- Plated Iron Material
applications
- For suction or discharge of water
features
- Hex nut designComplete couplings supplied with rubber gasketsReplacement gaskets KRW standard are available
| Component Material | Plated Iron Nut |
| Type | Complete |
| Seal | Rubber |
| Thread Size | 1 in |
| Material | Plated Iron |
| Thread | NPSM |
| Weight | 0.565 LB |
-
Prop 65

