Skip to content Skip to navigation menu
King Crimp® Style Carbon Steel 6 in Large Sleeve

S912X600X120CS

King Crimp® Style Carbon Steel 6 in Large Sleeve
Item #110879521
  • 6 in
  • 152 mm Length
  • Carbon Steel Material
King Crimp® Style Carbon Steel 6 in Large Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in
  • 152 mm Length
  • Carbon Steel Material

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids.
Material Carbon Steel
Length 6 in, 152 mm
I.D. 9.12 in
Wall Thickness 0.12 in, 3.05 mm
Weight 5.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison