Skip to content Skip to navigation menu
King Crimp® Style Carbon Steel 4 in Large Sleeve

S925X400X120CS

King Crimp® Style Carbon Steel 4 in Large Sleeve
Item #106439467
  • 4 in
  • 102 mm Length
  • Carbon Steel Material
King Crimp® Style Carbon Steel 4 in Large Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in
  • 102 mm Length
  • Carbon Steel Material

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids.
Operating Pressure [Max] 50 PSI KC Nipple
Wall Thickness 0.12 in, 3.05 mm
Length 4 in, 102 mm
Material Carbon Steel
I.D. 9.25 in
Weight 3.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison