- 3/4 in Thread Size
- Brass Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Thread Size | 3/4 in |
| Dash Size | -12 |
| Material | Brass |
| Weight | 0.3 LB |
-
Prop 65


