Dixon Valve & Coupling
SAEC-06-06
Nominal Carbon Steel 3/8 in Female SAE Swivel
Item #104192106
-
Prop 65
- 3/8 in Thread Size
- Carbon Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Thread Size | 3/8 in |
| Type | Nominal |
| Dash Size | -6 |
| Material | Carbon Steel |
| Weight | 0.08 LB |
-
Prop 65

