- Aluminum Material
applications
- Coupling is designed to minimize spillage and damage associated with drive away and pull away incidents Typical applications loading rack
features
- Designed to be installed between a fixed point pipe pump manifold and a hose
- Coupling automatically senses an excessive load closes the valves and disconnects
- High flow rate low pressure drop
| Flow [Max] | 200 gpm 757 lpm |
| Seal | FKM (FPM) |
| DN Size | 50 |
| Width | 4.5 in, 114 mm |
| Operating Pressure [Max] | 230 PSI at 70 °F |
| Length | 7 in, 178 mm |
| Material | Aluminum |
| Size | 2 in |
| Weight | 3.35 LB |
-
Prop 65


