Dixon Valve & Coupling
SBC400SS
MannTek Safety Breakaway 316 Stainless Steel Coupling
Item #104561152
-
Prop 65
- 316 Stainless Steel Material
applications
- Coupling is designed to minimize spillage and damage associated with drive away and pull away incidents Typical applications loading rack
features
- Designed to be installed between a fixed point pipe pump manifold and a hose
- Coupling automatically senses an excessive load closes the valves and disconnects
- High flow rate low pressure drop
| Width | 8.3 in, 210 mm |
| Operating Pressure [Max] | 360 PSI at 70 °F |
| Material | 316 Stainless Steel |
| Length | 12 in, 305 mm |
| Seal | FKM (FPM) |
| DN Size | 100 |
| Size | 4 in |
| Flow [Max] | 800 gpm 3028 lpm |
| Weight | 34.48 LB |
-
Prop 65

