Dixon Valve & Coupling
SBC600SS
MannTek Safety Breakaway 316 Stainless Steel Coupling
Item #102401135
- 316 Stainless Steel Material
applications
- Coupling is designed to minimize spillage and damage associated with drive away and pull away incidents Typical applications loading rack
features
- Designed to be installed between a fixed point pipe pump manifold and a hose
- Coupling automatically senses an excessive load closes the valves and disconnects
- High flow rate low pressure drop
| Flow [Max] | 1500 gpm 5678 lpm |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 360 PSI at 70 °F |
| Length | 16 in, 406 mm |
| Size | 6 in |
| Seal | FKM (FPM) |
| Width | 12 in, 305 mm |
| DN Size | 150 |
| Weight | 0.0 LB |
