- Straight Ball Drip Valve
- 1/2" NPT Inlet Thread
- Male
- 1/2" NPT Outlet Thread
- Male
applications
- Designed to drain the low point of a system this valve should be placed between a fire department connection and a swing check valve
features
- Will seal automatically under pressure
| Pressure | 175 psi |
| End Type | Male x Male |
| Male Thread | NPT |
| Connection Size | 1/2" NPT Male Thread x 1/2" NPT Male Thread |
| Material | Brass |
| Connection Type | Male/Male |
| Operating Pressure [Max] | 175 PSI at 70 °F |
| Type | Ball Drip valve |
| Outlet Type | Male |
| Outlet | 1/2 in NPT |
| Inlet Type | Male |
| No. of Outlets | 1 |
| Inlet Size | 1/2 in NPT |
| Male Thread Size | 1/2 in |
| Weight | 0.42 LB |
-
Prop 65


