- 2 1/2" Hose ID
- 2 23/32" to 3 1/8" Hose OD
- Plated Steel Material
applications
- Convoluted cover hose
features
- Clockwise wound right hand spiral
| Hose O.D. Range | 2 23/32 to 3 1/8 |
| Hose I.D. | 2 1/2 in |
| Clamp Type | Clockwise Wound |
| Material | Plated Steel |
| Weight | 0.55 LB |
-
Prop 65


