- 3" Hose ID
- 3" to 3 1/2" Hose OD
- Plated Steel Material
applications
- Convoluted cover hose
features
- Clockwise wound right hand spiral
| Hose O.D. Range | 3 to 3 1/2 |
| Clamp Type | Clockwise Wound |
| Hose I.D. | 3 in |
| Material | Plated Steel |
| Weight | 0.86 LB |
-
Prop 65


