- 4" Hose ID
- 4" to 4 1/2" Hose OD
- Plated Steel Material
applications
- Convoluted cover hose
features
- Clockwise wound right hand spiral
| Hose I.D. | 4 in |
| Hose O.D. Range | 4 to 4 1/2 |
| Material | Plated Steel |
| Clamp Type | Clockwise Wound |
| Weight | 1.06 LB |
-
Prop 65


