- Spiral Clamp
- Clockwise Wound
- 5" Hose ID
- 5 6/64" - 5 32/64" Hose OD
features
- Clockwise wound right hand spiral
| Clamp Type | Clockwise Wound |
| Hose I.D. | 5 in |
| Material | Plated Steel |
| Hose O.D. Range | 5 3/32 to 5 1/2 |
| Weight | 1.8 LB |
-
Prop 65
| Clamp Type | Clockwise Wound |
| Hose I.D. | 5 in |
| Material | Plated Steel |
| Hose O.D. Range | 5 3/32 to 5 1/2 |
| Weight | 1.8 LB |
Prop 65