- 6" Hose ID
- 6 1/4" to 7" Hose OD
- Plated Steel Material
applications
- Convoluted cover hose
features
- Clockwise wound right hand spiral
| Hose O.D. Range | 6 1/4 to 7 |
| Clamp Type | Clockwise Wound |
| Hose I.D. | 6 in |
| Material | Plated Steel |
| Weight | 2.07 LB |
-
Prop 65


