- Spiral Clamp
- Counter Clockwise Wound
- 10" Hose ID
- 10 40/64" - 11 16/64" Hose OD
features
- Counter clockwise wound left hand spiral
| Material | Plated Steel |
| Hose I.D. | 10 in |
| Hose O.D. Range | 10 5/8 to 11 1/4 |
| Clamp Type | Counter Clockwise Wound |
| Weight | 3.53 LB |
-
Prop 65


