- Spiral Clamp
- Counter Clockwise Wound
- 2" Hose ID
- 2 9/32" - 2 1/2" Hose OD
features
- Counter clockwise wound left hand spiral
| Hose O.D. Range | 2 9/32 to 2 1/2 |
| Hose I.D. | 2 in |
| Clamp Type | Counter Clockwise Wound |
| Material | Plated Steel |
| Weight | 0.48 LB |
-
Prop 65


