- Spiral Clamp
- Counter Clockwise Wound
- 3" Hose ID
- 3" - 3 1/2" Hose OD
features
- Counter clockwise wound left hand spiral
| Hose O.D. Range | 3 to 3 1/2 |
| Hose I.D. | 3 in |
| Clamp Type | Counter Clockwise Wound |
| Material | Plated Steel |
| Weight | 0.83 LB |
-
Prop 65


