- Spiral Clamp
- Counter Clockwise Wound
- 4" Hose ID
- 4" - 4 1/2" Hose OD
features
- Counter clockwise wound left hand spiral
| Material | Plated Steel |
| Hose I.D. | 4 in |
| Hose O.D. Range | 4 to 4 1/2 |
| Clamp Type | Counter Clockwise Wound |
| Weight | 1.04 LB |
-
Prop 65


