- Spiral Clamp
- Counter Clockwise Wound
- 5" Hose ID
- 5 6/64" - 5 32/64" Hose OD
features
- Counter clockwise wound left hand spiral
| Hose I.D. | 5 in |
| Clamp Type | Counter Clockwise Wound |
| Hose O.D. Range | 5 3/32 to 5 1/2 |
| Material | Plated Steel |
| Weight | 1.84 LB |
-
Prop 65


