- Spiral Clamp
- Counter Clockwise Wound
- 6" Hose ID
- 6 1/4" - 7" Hose OD
features
- Counter clockwise wound left hand spiral
| Hose I.D. | 6 in |
| Hose O.D. Range | 6 1/4 to 7 |
| Clamp Type | Counter Clockwise Wound |
| Material | Plated Steel |
| Weight | 2.09 LB |
-
Prop 65


