- Spiral Clamp
- Counter Clockwise Wound
- 8" Hose ID
- 8 32/64" - 9 16/64" Hose OD
features
- Counter clockwise wound left hand spiral
| Hose O.D. Range | 8 1/2 to 9 1/4 |
| Clamp Type | Counter Clockwise Wound |
| Hose I.D. | 8 in |
| Material | Plated Steel |
| Weight | 2.86 LB |
-
Prop 65


