- Safety Check Valve
- 1/4" Body Size
- 1/4 NPTF(m) x 1/4 NPTF(f) Threads
- 2.80 ft3/min - 4.20 ft3/min Cutoff @ 90 psi Inlet
| Cutoff SCFM [Min] | 2.8 ft3/min |
| Series | SCV Series |
| Threads | 1/4 NPTF(f), 1/4 NPTF(m) |
| Body Material | Steel |
| Body Size | 1/4 in |
| Threads per Inch | 18 |
| Cutoff SCFM [Max] | 4.2 ft3/min |
| Weight | 0.13 LB |
-
Prop 65


