- Safety Check Valve
- 2" Body Size
- 2 NPTF(m) x 2 NPTF(f) Threads
- 1,100 ft3/min - 1,200 ft3/min Cutoff @ 90 psi Inlet
| Body Size | 2 in |
| Series | SCV Series |
| Threads | 2 NPTF(m), 2 NPTF(f) |
| Cutoff SCFM [Min] | 1100 ft3/min |
| Threads per Inch | 11 1/2 |
| Body Material | Steel |
| Cutoff SCFM [Max] | 1200 ft3/min |
| Weight | 8.77 LB |
-
Prop 65


