- Safety Check Valve
- 3/4" Body Size
- 3/4 NPTF(m) x 3/4 NPTF(f) Threads
- 180 ft3/min - 200 ft3/min Cutoff @ 90 psi Inlet
| Series | SCV Series |
| Body Size | 3/4 in |
| Cutoff SCFM [Min] | 180 ft3/min |
| Threads | 3/4 NPTF(f), 3/4 NPTF(m) |
| Cutoff SCFM [Max] | 200 ft3/min |
| Threads per Inch | 14 |
| Body Material | Steel |
| Weight | 1.1 LB |
-
Prop 65


