- Safety Check Valve
- 1/4" Body Size
- 1/4 NPTF(m) x 1/4 NPTF(f) Threads
- 23 ft3/min - 29 ft3/min Cutoff @ 90 psi Inlet
| Cutoff SCFM [Max] | 29 ft3/min |
| Threads per Inch | 18 |
| Body Size | 1/4 in |
| Series | SCV Series |
| Threads | 1/4 NPTF(f), 1/4 NPTF(m) |
| Cutoff SCFM [Min] | 23 ft3/min |
| Body Material | Steel |
| Weight | 0.15 LB |
-
Prop 65


