Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dixon Valve & CouplingSCVL6

SCVL6

SUPERSEDED TO DIXO_SCVL6, MTRL - 101893112
Item #101936028
  • Safety Check Valve
  • 3/4" Body Size
  • 3/4 NPTF(m) x 3/4 NPTF(f) Threads
  • 72 ft3/min - 88 ft3/min Cutoff @ 90 psi Inlet
Dixon Valve & CouplingSCVL6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Safety Check Valve
  • 3/4" Body Size
  • 3/4 NPTF(m) x 3/4 NPTF(f) Threads
  • 72 ft3/min - 88 ft3/min Cutoff @ 90 psi Inlet
Body Size 3/4 in
Threads 3/4 NPTF(f), 3/4 NPTF(m)
Series SCV Series
Body Material Steel
Threads per Inch 14
Cutoff SCFM [Max] 88 ft3/min
Cutoff SCFM [Min] 72 ft3/min
Weight 1.04 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison