- Safety Check Valve
- 1" Body Size
- 1 NPTF(m) x 1 NPTF(f) Threads
- 165 ft3/min - 195 ft3/min Cutoff @ 90 psi Inlet
| Cutoff SCFM [Min] | 165 ft3/min |
| Body Size | 1 in |
| Body Material | Steel |
| Series | SCV Series |
| Threads | 1 NPTF(m), 1 NPTF(f) |
| Cutoff SCFM [Max] | 195 ft3/min |
| Threads per Inch | 11 1/2 |
| Weight | 1.78 LB |
-
Prop 65


