- Safety Check Valve
- 1 1/4" Body Size
- 1 1/4 NPTF(m) x 1 1/4 NPTF(f) Threads
- 300 ft3/min - 340 ft3/min Cutoff @ 90 psi Inlet
| Threads | 1 1/4 NPTF(m), 1 1/4 NPTF(f) |
| Series | SCV Series |
| Body Material | Steel |
| Cutoff SCFM [Min] | 300 ft3/min |
| Cutoff SCFM [Max] | 340 ft3/min |
| Threads per Inch | 11 1/2 |
| Body Size | 1 1/4 in |
| Weight | 2.59 LB |
-
Prop 65


