- Safety Check Valve
- 3/4" Body Size
- 3/4 NPTF(m) x 3/4 NPTF(f) Threads
- 112 ft3/min - 128 ft3/min Cutoff @ 90 psi Inlet
| Threads per Inch | 14 |
| Cutoff SCFM [Min] | 112 ft3/min |
| Body Size | 3/4 in |
| Series | SCV Series |
| Cutoff SCFM [Max] | 128 ft3/min |
| Threads | 3/4 NPTF(f), 3/4 NPTF(m) |
| Body Material | Steel |
| Weight | 1.04 LB |
-
Prop 65


