- Safety Check Valve
- 3/8" Body Size
- 3/8 NPTF(m) x 3/8 NPTF(f) Threads
- 52 ft3/min - 65 ft3/min Cutoff @ 90 psi Inlet
| Threads | 3/8 NPTF(m), 3/8 NPTF(f) |
| Body Size | 3/8 in |
| Series | SCV Series |
| Cutoff SCFM [Max] | 65 ft3/min |
| Cutoff SCFM [Min] | 52 ft3/min |
| Body Material | Steel |
| Threads per Inch | 18 |
| Weight | 0.34 LB |
-
Prop 65


