- Safety Check Valve
- 1/2" Body Size
- 1/2 NPTF(m) x 1/2 NPTF(f) Threads
- 80 ft3/min - 96 ft3/min Cutoff @ 90 psi Inlet
| Series | SCV Series |
| Cutoff SCFM [Min] | 80 ft3/min |
| Threads | 1/2 NPTF(f), 1/2 NPTF(m) |
| Cutoff SCFM [Max] | 96 ft3/min |
| Body Size | 1/2 in |
| Body Material | Steel |
| Threads per Inch | 14 |
| Weight | 0.5 LB |
-
Prop 65


