- Safety Shut-Off Valve
- Brass
- 1 in (NPT) Inlet
- 1 in (NPT) Outlet
features
- High flow valve to provide optimum performance
- Controls excess air flow SCFM in only one direction
- Automatically senses change in air flow and shuts off the flow in the event of a surge in excess of valve flow rating thus preventing hose whip
| Type | Shut-Off Check Valve |
| Inlet Size | 1 in NPT |
| Inlet Type | Male Thread |
| Interchange | SCV Series Safety Check Valve |
| Flow [Max] | 320 ft3/min |
| Outlet Size | 1 in |
| Pipe Thread | NPTF |
| Material | Brass |
| Operating Pressure [Max] | 350 PSI, 24 bar |
| Connection | Female NPT x Male NPT |
| Body Material | Brass |
| Designated Fluid | Air |
| Outlet Type | NPT |
| Flow [Min] | 280 ft3/min |
| Temperature Range [Max] | 250 °F |
| Size | 1 in |
| Series | DQC SCV-Series |
| Operating Temp. | 250 °F [Max] |
| Weight | 1.8 LB |
-
Prop 65


