Dixon Valve & Coupling
SCVX12
SCV-Series Excessive Flow Sensor & Check Valve
Item #101935914
-
Prop 65
- Safety Check Valve
- 1 1/2" Body Size
- 1 1/2 NPTF(m) x 1 1/2 NPTF(f) Threads
- 564 ft3/min - 602 ft3/min Cutoff @ 90 psi Inlet
features
- High flow valve to provide optimum performance
- Controls excess air flow SCFM in only one direction
- Automatically senses change in air flow and shuts off the flow in the event of a surge in excess of valve flow rating thus preventing hose whip
| Cutoff SCFM [Min] | 564 ft3/min |
| Body Material | Steel |
| Cutoff SCFM [Max] | 602 ft3/min |
| Body Size | 1 1/2 in |
| Threads | 1 1/2 NPTF(m), 1 1/2 NPTF(f) |
| Series | DQC SCV-Series |
| Threads per Inch | 11 1/2 |
| Operating Pressure [Max] | 350 PSI, 24 bar |
| Temperature Range [Max] | 250 °F |
| Material | Brass |
| Interchange | SCV Series Safety Check Valve |
| Connection | Female NPT x Male NPT |
| Size | 1 1/2 in |
| Pipe Thread | NPTF |
| Weight | 5.0 LB |
-
Prop 65

