| Material | 150# Iron |
| Female Thread Size | 1/2 in |
| Thread Type | NPT |
| End Types | NPT |
| Shape | Elbow |
| End Type | Female x Male |
| End Size | 1/2 NPT |
| Manufacturer Name | Dixon Valve |
| Fitting Type | 90° Street Elbow |
| No. of Ends | 2 |
| Fitting Angle | 90° Elbow |
| Thread Size | 1/2 in |
| Male Thread Size | 1/2 in |
| Thread | NPT |
| Weight | 0.223 LB |
-
Prop 65


