Skip to content Skip to navigation menu
Dixon Valve & CouplingSEGC0-1.25-14

SEGC0-1.25-14

Galvanized Steel 14 in Spring Guard without Tang
Item #102843372
  • 14 in Length
  • Galvanized Steel Material
Dixon Valve & CouplingSEGC0-1.25-14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Length
  • Galvanized Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling.
I.D. 1.25 in
Material Galvanized Steel
Length 14 in
Weight 0.69 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison