Dixon Valve & Coupling
SEGC0-1.50-14
Galvanized Steel 14 in Spring Guard without Tang
Item #102840305
- 14 in Length
- Galvanized Steel Material
features
- Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling.
| I.D. | 1.5 in |
| Length | 14 in |
| Material | Galvanized Steel |
| Weight | 0.69 LB |
