Skip to content Skip to navigation menu
Dixon Valve & CouplingSEGC0-2.00-16

SEGC0-2.00-16

Galvanized Steel 16 in Spring Guard without Tang
Item #102809759
  • 16 in Length
  • Galvanized Steel Material
Dixon Valve & CouplingSEGC0-2.00-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Length
  • Galvanized Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling.
Length 16 in
I.D. 2 in
Material Galvanized Steel
Weight 1.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison