Skip to content Skip to navigation menu
Galvanized Steel 18 in Spring Guard with Tang

SEGC1-3.00-18

Galvanized Steel 18 in Spring Guard with Tang
Item #104517931
  • 18 in Length
  • Galvanized Steel Material
Galvanized Steel 18 in Spring Guard with Tang
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 18 in Length
  • Galvanized Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling End tang allows end guard to be secured under a clamp or ferrule.
I.D. 3 in
Material Galvanized Steel
Length 18 in
Weight 1.48 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison