Skip to content Skip to navigation menu
Dixon Valve & CouplingSEGS0-1.00-12

SEGS0-1.00-12

304 Stainless Steel 12 in Spring Guard without Tang
Item #102841360
  • 12 in Length
  • 304 Stainless Steel Material
Dixon Valve & CouplingSEGS0-1.00-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 304 Stainless Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling.
Length 12 in
Material 304 Stainless Steel
I.D. 1 in
Weight 0.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison