Skip to content Skip to navigation menu
Dixon Valve & CouplingSEGS0-3.00-18

SEGS0-3.00-18

304 Stainless Steel 18 in Spring Guard without Tang
Item #102843376
  • 18 in Length
  • 304 Stainless Steel Material
Dixon Valve & CouplingSEGS0-3.00-18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 in Length
  • 304 Stainless Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling.
Length 18 in
Material 304 Stainless Steel
I.D. 3 in
Weight 1.744 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison